Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Modular Receptacle 125Vac 5-20R Rd
Mfr # M8300-R
Zoro # G3841522
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Heavy Use Hospital Grade
- Surge Suppression No
- Tamper Resistant No
- Corrosion Resistant No
- Outlet Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8300-R
- Zoro # G3841522
- UPC # 78477363881
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.2500 in |
Dimensions | 46 in H x 1.53 in W x 1.22 in D |
Wire Size | 12 AWG |
Length | 10.7500 in |
Description
20 Amp, 125 Volt, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 Pc Pack (CT507-NT)
- REES Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (22102-102)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Side (11X449)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Black (304148)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Receptacle (5262)
- LEVITON Receptacle (8300-HLR)
- LEVITON Receptacle (CR15-W)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- LEVITON Receptacle (5361-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- Leviton Duplex Straight Blade Receptacles