Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Modular Receptacle 125Vac 5-20R Rd
Mfr # M8300-HR
Zoro # G3843394
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8300-HR
- Zoro # G3843394
- UPC # 78477456262
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.19 in |
Size | 46 H x 1.53 W x 1.22 D in |
Width | 1.62 in |
Length | 1.69 in |
Wire Size | 12 AWG |
Description
20 Amp, 125 Volt, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON Receptacle (8300-HI)
- LEVITON Receptacle (5325-W)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON Receptacle (AFTR2-W)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- Leviton Straight Blade Devices