Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Modular Receptacle 125Vac 5-20R Iv
Mfr # M8300-I
Zoro # G3845038
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M8300-I
- Zoro # G3845038
- UPC # 78477363829
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Wire Size | 12 AWG |
Dimensions | 46 in H x 1.53 in W x 1.22 in D |
Length | 1.69 in |
Description
20 Amp, 125 Volt, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Black (327124)
- LEVITON Receptacle (M8300-HI)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- LEVITON Receptacle (5015-I)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- Leviton Straight Blade Devices