Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Decorator Receptacle 125Vac 5-20R Iv
Mfr # M1636-ILI
Zoro # G5664618
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1636-ILI
- Zoro # G5664618
- UPC # 78477591963
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Dimensions | 462 in H x 1.549 in W x 1.245 in D |
Wire Size | 12 AWG |
Description
20 Amp, 125 Volt, Lev Lok Decora Hospital Grade Receptacle, 2P 3W, Illuminated, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-057)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- LEVITON Receptacle (5015)
- LEVITON Receptacle (8300-HW)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEVITON Receptacle (M8300-R)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- Leviton Duplex Straight Blade Receptacles