Shop All Duplex Straight Blade Receptacles
Leviton
20A Duplex Decorator Receptacle 125Vac 5-20R Bl
Mfr # 5380-B
Zoro # G4059658
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125VAC
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5380-B
- Zoro # G4059658
- UPC # 78477009246
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 5.00 in |
Width | 2.81 in |
Height | 2.38 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
20 Amp, 125 Volt, 20A feed through, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge w/ Indicator Light, Back & Side Wired, Steel Strap, - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3013SQ)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P14G)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5UGJ6)
- LEVITON Receptacle (8300-HW)
- LEVITON Receptacle (16252-I)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- LEVITON Receptacle (8300-HR)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- LEVITON Receptacle (5325-I)
- Leviton Straight Blade Devices