Shop All Locking Receptacles
Leviton
20A Amp 125VAc Receptacle, 100GFTR2
Mfr # 100-GFTR2
Zoro # G308373766
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V-AC
- Current 20 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 100-GFTR2
- Zoro # G308373766
- Country of Origin Unknown
- Category Locking Receptacles
Details
Voltage | 125 V-AC |
Current | 20 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM10072AA14)
- TRIPP LITE PDU Accessory, Rear Support Rail Kit (PDU4PKIT)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- Leviton Locking Devices