Leviton

20/10A Watertight Locking Plug 4P 5W 600Vac/250Vdc


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Length 8.00 in
  • Grade - Plugs and Receptacles Industrial
  • Amps - Plugs and Receptacles 20/10
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 8.00 in
Cord Size 0.360" to 0.760"
Width 11.5 in
Height 2.31 in

Description

20 Amp, 250 Volt/ 10 Amp, 600 Volt, Plug, Locking Blade, Industrial Grade, Non-Grounding, Wetguard, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.