Shop All Watertight Devices
Leviton
20/10A Watertight Locking Plug 3P 3W 250/600Vac
Mfr # 26W08-G
Zoro # G5724477
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20/10
- Voltage - Plugs and Receptacles 250/600VAC
- NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 26W08-G
- Zoro # G5724477
- UPC # 78477474280
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.360" to 0.760" |
Length | 8.00 in |
Height | 2.31 in |
Width | 11.5 in |
Dimensions | 2.04 in Dia x 3.61 in L |
Cord Diameter | 3/8 to 7/8 |
Description
20 Amp, 250 Volt/ 10 Amp, 600 Volt, Industrial Grade, Plug, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- CONNTEK Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire (14303)
- LEVITON Watertight Receptacle (60W47)
- LEVITON Flanged Receptacle, Gray, 20 A, Rect, 5-20P (15378-CWP)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 250VAC L15-20R (HBL2423SW)
- BELL Bronze Horizontal Mount Tamper Resistant Outdoor Outlet Kit (5839-7WRTR)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 120/208VAC (HBL69W81)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL520R7W)
- Leviton Watertight Devices