Shop All Locking Connectors
Leviton
20/10A Locking Connector 4P 5W 600Vac/250Vdc
Mfr # 27W10
Zoro # G3840768
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Amps 20/10
- Length 15.7500 in
- Grade - Plugs and Receptacles Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 27W10
- Zoro # G3840768
- UPC # 78477474327
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Cord Size | 0.030" to 0.870" |
Height | 2.31 in |
Dimensions | 2.5 in Dia x 5.52 in L |
Cord Diameter | 3/8 to 7/8 |
Description
20A-250Volt/ 10A-600Volt, Non-NEMA, Connector, Locking Blade, Industrial Grade, Non-Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- FLEMING SUPPLY Fleming Supply Cable Management Ties (30) 8" Reusable Self-Gripping Cord Straps for Cables (Black) (727846WWR)
- LEVITON Watertight Locking Connector (29W75)
- LEVITON Locking Connector (2713)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- AC WORKS NEMA L5-30R 30A 125V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL530R)
- Leviton Locking Connectors