Shop All Locking Receptacles
Leviton
20/10A Flush Mount Locking Receptacle 4P 5W 600V
Mfr # 3520
Zoro # G3835055
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 250 VAC
- Amps 20/10 A
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3520
- Zoro # G3835055
- UPC # 78477821640
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Dimensions | 46 in H |
Length | 1.81 in |
Width | 1.88 in |
Height | 4.12 in |
Description
20/10-Amp, 250 Volt AC/DC/600Volt AC, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- Leviton Locking Receptacles