Shop All Single Straight Blade Receptacles
Leviton
20 Amp, 125 Volt, Nema 5-20R, Single Receptacle White
Mfr # 16351-W
Zoro # G3895587
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Height 4.12 in
- Phase 1 ° C
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16351-W
- Zoro # G3895587
- UPC # 78477473863
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Wire Size | 14-10 AWG |
Size | 46 H x 1.52 W x 1.14 D in |
Details
Number of Poles | 2 |
Number of Wires | 3 |
Phase | 1 ° C |
Material | Thermoplastic |
NEMA Rating | 5-20R |
Color | White |
Voltage Rating | 125 V |
Connection | Back and Side Wired in |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);UL Listed 498 (File E13399) |
Dielectric Strength | 2000 (Min.) V |
Temperature Rating | -40 to +60 °C |
Environmental Conditions | Flammability (Rated V-2 per UL94) V |
Mounting | Wall Box |
Type | Straight Blade;Single Outlet |
Amperage Rating | 20 A |
Application | Commercial |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self-Grounding, , , Back & Side Wired, Steel Strap, - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ABA-R63/C)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Gray (5461-GY)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5261)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Light Almond (CR20-T)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Ivory (5252-I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- Leviton Straight Blade Devices