Shop All Duplex Straight Blade Receptacles
Leviton
20 Amp, 125 Volt, Nema 5-20R, 2P, 3W White
Mfr # M5362-SW
Zoro # G3842588
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.19 in
- Color White
- Type Straight Blade;Duplex Outlet
- Material Thermoplastic
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # M5362-SW
- Zoro # G3842588
- UPC # 78477363492
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.53 in W x 1.22 in D in |
Wire Size | 12 AWG |
Length | 1.69 in |
Details
Color | White |
Type | Straight Blade;Duplex Outlet |
Material | Thermoplastic |
Phase | 1 |
Number of Poles | 2 |
Number of Wires | 3 |
Connection | Modular Terminal |
NEMA Rating | 5-20R |
Application | Commercial |
Voltage Rating | 125 V |
Terminal Type | Modular |
Amperage Rating | 20 A |
Mounting | Wall Box |
Temperature Rating | -40 to +60 °C |
Horsepower | 1 hp |
Dielectric Strength | 2000 (Min.) V |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);NOM Certified (057);cULus Listed |
Series | Lev-Lok |
Environmental Conditions | Flammability (Rated V-2 per UL94) V |
Description
20-Amp, 125-Volt, Narrow Body Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Lev-Lok, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- HUBBELL PREMISE WIRING Clear Block Cover, 2.30 in W, 9.90 in L (HPW66MCVR)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- BRYANT Bryant BRY5269NC TECHSPEC Straight Blade Connector, 15A, 125V, BlackWhite (BRY5269NC)
- LEVITON Receptacle (8430)
- LEVITON Receptacle (TWR20-GY)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- LEVITON Receptacle (CR20)
- LEVITON Leviton 15 amps 125 V Duplex Black Outlet 5-15R (0BR15-0ES)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- Leviton Duplex Straight Blade Receptacles