Shop All Duplex Straight Blade Receptacles
Leviton
20 Amp, 125 Volt, Nema 5-20R, 2P, 3W, Decora Plus Duplex Receptacle
Mfr # 16342-GY
Zoro # G3843297
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment General Purpose
- Surge Suppression No
- Tamper Resistant No
- Sub-Category Duplex Receptacles
- Material Thermoplastic Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16342-GY
- Zoro # G3843297
- UPC # 78477805596
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.52 in W x 1.14 in D |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , , Side Wired, Steel Strap, - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 25A, 600V AC (OTS25)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- LEVITON Receptacle (TDR20-W)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- LEVITON Receptacle (8300-HLI)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Receptacle (5262-I)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON Receptacle (8200-I)
- Leviton Duplex Straight Blade Receptacles