Shop All Toggle Switches
Leviton
20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet
Mfr # 1221-2WL
Zoro # G0565671
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Color White
- Switch Function Maintained
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1221-2WL
- Zoro # G0565671
- Country of Origin Multiple
- Category Toggle Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Height | 4.1 in |
Minimum Wire Size | 14 AWG |
Overall Width | 1.3 in |
Mount Hole Center-to-Center Height | 2.4 in |
Description
Sm Sp Sw, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Resistance Properties Tamper Resistant, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYF9)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 120/208V (HBL5100B9W)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, White (S08-CS120-2WS)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- HUBBELL Double Pole Double Throw Toggle 30A 120-277V-Ac Other Switch (HBL1388)
- Leviton Toggle Switches