Shop All Wall Plates
Leviton
2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH
Mfr # 41080-2WP
Zoro # G0184975
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material High-Impact Plastic
- Number of Ports 2
- Standards and Certifications UL/CSA
- Flammability Rated V-0 per UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-2WP
- Zoro # G0184975
- Country of Origin Unknown
- Category Wall Plates
Details
Color | White |
Material | High-Impact Plastic |
Number of Ports | 2 |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP27)
- WIREMOLD Cutout Cover Assembly, Gray (FPCTCAL)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- SIRIUS A 14248 1 Gang Gray Weatherproof Vertical GFCI Cover (SI157142)
- Leviton Wall Plates