Shop All Wall Plates
Leviton
2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY
Mfr # 41080-2IP
Zoro # G0184564
product price: $4.25
/ea
Sold in multiples of 25 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material High-Impact Plastic
- Number of Ports 2
- Flammability Rated V-0 per UL 94
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-2IP
- Zoro # G0184564
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Ivory |
Material | High-Impact Plastic |
Number of Ports | 2 |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connectr, 250 kcmil (29YK97)
- OMRON Relay, 4Pin, SPST, 10A, 12VDC (G2R-1A-T-DC12)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- JACKSON Beveled Glass Mirror Outlet Wall Plate (9MC108)
- Leviton Lighting Controls