Shop All Wall Plates
Leviton
2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport BN
Mfr # 41080-2BP
Zoro # G0595324
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Number of Ports 2
- Material High-Impact Plastic
- Flammability Rated V-0 per UL 94
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-2BP
- Zoro # G0595324
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Brown |
Number of Ports | 2 |
Material | High-Impact Plastic |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Inside Corner, Off White, PVC, Elbows (T70ICIW)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ442L4)
- CALCONDUIT Run Thread, 1 in. x 36 in., GRC (117171)
- BURNDY Insulated Multitap Connector, 2.75 In. L (BIT600)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- Leviton Wall Plates