Leviton

2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport BK


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Gangs 1
  • Color Black
  • Material High-Impact Plastic
  • Size 2.75 W x 4.50 H in
  • Finish Matte
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Leviton
  • MFR # 41080-2EP
  • Zoro # G4061173
  • UPC #
    78477835630
  • Country of Origin United States
  • Category Wall Plates

Dimensions

Size 2.75 W x 4.50 H in
Height 4.5"
Length 4.00 in
Width 2.8"
Depth 0.2"

Description

QuickPort Wallplate, Single Gang, 2-Port, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.