Shop All Wall Plates
Leviton
2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport BK
Mfr # 41080-2EP
Zoro # G0186612
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High-Impact Plastic
- Number of Ports 2
- Flammability Rated V-0 per UL 94
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-2EP
- Zoro # G0186612
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Black |
Material | High-Impact Plastic |
Number of Ports | 2 |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch (09ASXP-5K)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- PROXIMITY Level Switch, Paddle (PLS-W-S-1-0-0-0-0)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- Leviton Lighting Controls