Shop All Wall Plates
Leviton
2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules
Mfr # 43080-1S2
Zoro # G0162907
Sold in multiples of 15 for $127.35
$127.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Ports 2
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 43080-1S2
- Zoro # G0162907
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Stainless Steel |
Number of Ports | 2 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- TRIPP LITE Surge Protector Strip, 4 Outlet, White (EURO-4)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- Leviton Wall Plates