Shop All Wall Plates
Leviton
2-Port Wallplate, Quickport, Gray
Mfr # 41080-2GP
Zoro # G4056298
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Grey
- Material High-Impact Plastic
- Size 2.75 W x 4.50 H in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-2GP
- Zoro # G4056298
- UPC # 78477835623
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Width | 2.8" |
Height | 4.5" |
Details
Number of Gangs | 1 |
Color | Grey |
Material | High-Impact Plastic |
Type | Standard |
Application | Commercial |
Features | Narrow module width allows high port density in a small area, Individual-port configurability allows specification flexibility, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort modules, Color-matched wallplate screws |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Total Number of Sockets | 2 |
Product Material | Plastic |
Product Color | Gray |
Product Type | Faceplate |
Mount Type | Flush Mount |
Product Line | QuickPort |
Product Name | QuickPort 2 Socket Faceplate |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Mounting | Flush |
Description
QuickPort Wallplate, Single Gang, 2-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- EATON B-LINE Box and Conduit Hanger, Zinc Phosphate (BG812-S18S)
- ZORO SELECT Steriguard, 15A 125V, Str Blade Connector (15W47AM)
- GARDNER BENDER Split Flx Tubing, Raceway, 1/2" x 7 ft., Bk (FLX-5007T)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- Leviton Lighting Controls