Shop All Wall Plates
Leviton
2-Port Wallplate, Quickport, Gray
Mfr # 41080-2GP
Zoro # G0187556
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material High-Impact Plastic
- Number of Ports 2
- Standards and Certifications UL/CSA
- Flammability Rated V-0 per UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-2GP
- Zoro # G0187556
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Grey |
Material | High-Impact Plastic |
Number of Ports | 2 |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Thomas & Betts-Carlon E987RR PVC Junct Box 6 x 6 x 4 In. (6742464)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 6ft (N002-006-BL)
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (9835)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- Leviton Wall Plates