Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
2-Port Surface Mount Unloaded, Quickport, Black
Mfr # 41089-2EP
Zoro # G4051592
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Module Type Snap-In
- Length 4.00 in
- Width 6.00 in
- Material Plastic
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41089-2EP
- Zoro # G4051592
- UPC # 78477839911
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.00 in |
Width | 6.00 in |
Height | 9.0000 in |
Size | 2.52 H x 2.22 W x 1.1 D in |
Details
Module Type | Snap-In |
Material | Plastic |
Type | Surface Mount Housing |
Application | Commercial |
Product Color | Black |
Application/Usage | Data, Office |
Product Name | Surface-Mount QuickPort Box, Plenum-Rated, 2-Port, Black |
Product Type | Mounting Box |
Product Line | QuickPort |
Package Contents | Surface-Mount QuickPort Box, Plenum-Rated, 2-Port, Black, 2 x Self-tapping screws, Pressure-sensitive adhesive |
Standard | ANSI\TIA-568-C;cULus Listed;NEC Article 800 Compliant |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting Type | Surface |
Suitable For Use With | Individual QuickPort® Snap-In Connector Module |
Description
QuickPort Surface Mount Housing, 2-Port, Black, Includes 1 Blank QuickPort Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- EATON Molded Case Circuit Breaker, HFD Series 100A, 3 Pole, 600V AC (HFD3100)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048NK)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5DC24)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON VIDEO WALL JACK WHT 4.5"" (80781-00W)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- SHOP TOUGH Commercial FIBC Bulk Bags - Open Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 38 - Pack Of 1 (GL38U0F-1)
- Leviton Voice & Data Outlets, Boxes, Faceplates