Shop All Wall Plates
Leviton
2 Port Quickport, Decora Insert, Light Almond
Mfr # 41642-T
Zoro # G3966655
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Flush
- Length 7.0000 in
- Height 5.5000 in
- Type Multimedia Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41642-T
- Zoro # G3966655
- UPC # 78477286289
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 7.0000 in |
Height | 5.5000 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Material | Plastic |
Mounting Type | Flush |
Type | Multimedia Insert |
Number of Ports | 2 |
Product Name | QuickPort 2 Socket Decora Insert |
Features | QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening |
Product Line | QuickPort |
Product Color | Light Almond |
Product Material | Nylon |
Total Number of Sockets | 2 |
Product Type | Faceplate Insert |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 2-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Hinged (A1614CHQR)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-700-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-525-SP3)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- NEXTGEN 690LAGCC6 15A Grounding 2 Single Pole Switch; Light Almond (NE586459)
- Leviton Wall Plates