Shop All Wall Plates
Leviton
2-Port Mounting Strap Unloaded, Decora Style Quickport, Gray
Mfr # 41642-GY
Zoro # G3957923
product price: $6.59
/ea
Sold in multiples of 20 for $131.80
$131.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Flush
- Width 6 in
- Height 0.45 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41642-GY
- Zoro # G3957923
- UPC # 78477800607
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Material | Plastic |
Mounting Type | Flush |
Type | Multimedia Insert |
Number of Ports | 2 |
Features | QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening |
Product Material | Nylon |
Product Color | Gray |
Product Type | Faceplate Insert |
Product Name | QuickPort 2 Socket Decora Insert |
Total Number of Sockets | 2 |
Product Line | QuickPort |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Insert, 2-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- HUBBELL 20A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2315SW)
- MERSEN Fuse, J Class, Time Delay, 3-2/10A, 600V AC, Indicating (AJT3-2/10N)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 10 ft., Blk, 13A (20PX06ID)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- Leviton Lighting Controls