Shop All Wall Plates
Leviton
2-Port Mounting Strap Unloaded, Decora Style Quickport, Brown
Mfr # 41642-B
Zoro # G4058163
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Type Flush
- Length 4.00 in
- Width 6 in
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41642-B
- Zoro # G4058163
- UPC # 78477800584
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.45 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Material | Plastic |
Mounting Type | Flush |
Type | Multimedia Insert |
Number of Ports | 2 |
Features | QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening |
Total Number of Sockets | 2 |
Product Line | QuickPort |
Product Type | Faceplate Insert |
Product Material | Nylon |
Product Color | Brown |
Product Name | QuickPort 2 Socket Decora Insert |
Suitable For Use With | Decora® Plus Screwless Wallplate |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Description
QuickPort Decora Wall Plate Insert, 2-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Dt Ceiling 2000 Sqft 120-347V (OAC-DT-2000-MV)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86402)
- Leviton Wall Plates