Shop All Wall Plates
Leviton
2-Port Mounting Strap Unloaded, Decora Style Quickport, Black
Mfr # 41642-E
Zoro # G4080895
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 0.45 in
- Width 6 in
- Length 4.00 in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41642-E
- Zoro # G4080895
- UPC # 78477800614
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 4.15 in H x 1.41 in W |
Details
Material | Plastic |
Mounting Type | Flush |
Number of Ports | 2 |
Type | Multimedia Insert |
Total Number of Sockets | 2 |
Product Name | QuickPort 2 Socket Decora Insert |
Features | QuickPort snap-in modules fit neatly into a single gang Decora wallplate and can be combined with other Decora devices (with a barrier box) in a multi-gang wallplate, Offers designer style to match Leviton Decora electrical switches and outlets, with capacity and flexibility to support high-tech communications for boardrooms or workstations, Combine voice, data, audio and video in one compact, attractive Decora Wallplate opening |
Product Line | QuickPort |
Product Material | Nylon |
Product Type | Faceplate Insert |
Product Color | Black |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-C;FCC Part 68;UL 94V-0;NEMA |
Suitable For Use With | Decora® Plus QuickPort® Wallplate |
Description
QuickPort Decora Insert, 2-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J178)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- Leviton Lighting Controls