Shop All Wall Plates
Leviton
2-Port Flush Mount Unloaded, Single Gang Quickport 106, White
Mfr # 41087-2WP
Zoro # G4057235
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 4.00 in
- Height 0.45 in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41087-2WP
- Zoro # G4057235
- UPC # 78477836767
- Country of Origin United States
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Dimensions | 4.1 in H x 1.744 in W |
Details
Item | Multimedia Housing |
Color | White |
Material | Plastic |
Mounting Type | Flush |
Number of Ports | 2 |
Type | Duplex 106 Opening;QuickPort Multimedia |
Module Type | Duplex 106 |
Total Number of Sockets | 2 |
Mount Type | Wall Mount |
Product Line | QuickPort |
Product Color | White |
Features | Decora Type 106 Duplex Inserts |
Product Type | Faceplate Insert |
Product Name | QuickPort 2 Socket Faceplate Insert |
Suitable For Use With | Decora® and Duplex Wallplate |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL 94V-0;NEMA |
Description
QuickPort Duplex Type 106 Insert, 2-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Clear (HS367-S50-CLEAR)
- HALEX 1/2 In Rigid Pull Elbow Each (94105)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 50' Length - Black (BSSCE1.00-50)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (RWP26LA)
- Leviton Lighting Controls