Shop All Wall Plates
Leviton
2-Port Flush Mount Unloaded, Single Gang Quickport 106, White
Mfr # 41087-2WP
Zoro # G0772302
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Module Type Duplex 106
- Number of Ports 2
- Gang 1
- Mounting Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41087-2WP
- Zoro # G0772302
- Country of Origin Unknown
- Category Wall Plates
Details
Item | Multimedia Housing |
Color | White |
Module Type | Duplex 106 |
Number of Ports | 2 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, B Curve (QOB120EPD)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (242-SLP)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 250' Length, 0.0510" Diameter, Silver (16N80250)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- Leviton Lighting Controls