Shop All Wall Plates
Leviton
2-Port Flush Mount Unloaded, Single Gang Quickport 106, Ivory
Mfr # 41087-2IP
Zoro # G4055004
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Plastic
- Width 1.5"
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41087-2IP
- Zoro # G4055004
- UPC # 78477836750
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 1.5" |
Length | 4.00 in |
Height | 4.1" |
Depth | 1.2" |
Dimensions | 4.1 in H x 1.744 in W |
Details
Item | Multimedia Housing |
Number of Gangs | 2 |
Color | Ivory |
Material | Plastic |
Type | Duplex 106 Opening;QuickPort Multimedia |
Mounting Type | Flush |
Number of Ports | 2 |
Module Type | Duplex 106 |
Product Type | Faceplate Insert |
Product Name | QuickPort 2-Socket Insert |
Mount Type | Flush Mount |
Product Material | Nylon |
Product Line | QuickPort |
Product Color | Ivory |
Features | Opening Type: Duplex 106, Can be combined with other devices (with a barrier box) in a multi-gang wallplate, Fits most locations where NEMA duplex openings exist; floor monuments, access floor boxes, power poles, poke-through fixtures , etc. |
Total Number of Sockets | 2 |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL 94V-0;NEMA |
Suitable For Use With | Decora® and Duplex Wallplate |
Description
QuickPort Duplex Type 106 Insert, 2-Port, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ-B7-K)
- GE Molded Case Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100)
- SOUTHWIRE 10 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527701)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- Leviton Wall Plates