Shop All Wall Plates
Leviton
2-Port Flush Mount Unloaded, Single Gang Quickport 106, Grey
Mfr # 41087-2GP
Zoro # G4056447
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Plastic
- Mounting Type Flush
- Height 4.1"
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41087-2GP
- Zoro # G4056447
- UPC # 78477836774
- Country of Origin United States
- Category Wall Plates
Dimensions
Height | 4.1" |
Length | 4.00 in |
Width | 1.5" |
Depth | 1.2" |
Dimensions | 4.1 in H x 1.744 in W |
Details
Number of Gangs | 2 |
Material | Plastic |
Mounting Type | Flush |
Type | Duplex 106 Opening;QuickPort Multimedia |
Number of Ports | 2 |
Features | Opening Type: Duplex 106, Can be combined with other devices (with a barrier box) in a multi-gang wallplate, Fits most locations where NEMA duplex openings exist; floor monuments, access floor boxes, power poles, poke-through fixtures , etc. |
Product Material | Nylon |
Product Color | Gray |
Total Number of Sockets | 2 |
Product Line | QuickPort |
Product Type | Faceplate Insert |
Product Name | QuickPort 2-Socket Insert |
Mount Type | Flush Mount |
Suitable For Use With | Decora® and Duplex Wallplate |
Standard | CSA Certified/UL Listed;UL 94V-0;NEMA |
Application | Commercial |
Description
QuickPort Duplex Type 106 Insert, 2-Port, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- ADVANCE CABLE TIES 11 50 lb. RED CABLE TIES 100/BAG (AL-11-50-2-C)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (SNAP8200WTRA)
- KILLARK Nipple, Conduit, 1-1/4 In (AN-4)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ13W)
- Leviton Lighting Controls