Shop All Wall Plates
Leviton
2-Port Flush Mount Unloaded, Single Gang Quickport 106, Grey
Mfr # 41087-2GP
Zoro # G0769886
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Number of Ports 2
- Mounting Flush Mount
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41087-2GP
- Zoro # G0769886
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Grey |
Number of Ports | 2 |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 10 A (CBF-10)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- Leviton Lighting Controls