Shop All Wall Plates
Leviton
2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black
Mfr # 41087-2EP
Zoro # G4058775
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 6 in
- Type Type 106 Duplex Insert
- Number of Ports 2
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41087-2EP
- Zoro # G4058775
- UPC # 78477840412
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.45 in |
Dimensions | 4.1 in H x 1.744 in W |
Details
Material | Plastic |
Type | Type 106 Duplex Insert |
Number of Ports | 2 |
Mounting Type | Flush |
Product Line | QuickPort |
Total Number of Sockets | 2 |
Mount Type | Wall Mount |
Product Name | QuickPort Faceplate Insert |
Features | Field-configurable housing in several NEMA styles that accept all individual QuickPort snap-in modules, Use where an electrical-outlet look and flush-mounting are important, Can be combined with other devices (with a barrier box) in a multi-gang wallplate |
Product Type | Faceplate Insert |
Product Color | Black |
Product Material | Nylon |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL 94V-0;NEMA |
Suitable For Use With | Decora® and Duplex Wallplate |
Description
QuickPort Duplex Type 106 Insert, 2-Port, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, White (SWP126)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 (HSN-100 1" Blk 6)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK50 (6410-050F)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Leviton 3006768 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger; White (3006768)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- Leviton Lighting Controls