Shop All Wall Plates
Leviton
2-Port Angled Wallplate Unload, 1-Gang Use W/Snap-In Modules
Mfr # 41081-2WP
Zoro # G4050768
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 2.75 W x 4.50 H in
- Width 6 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41081-2WP
- Zoro # G4050768
- UPC # 78477380109
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Details
Color | White |
Material | Plastic |
Type | Angled |
Application | Residential Applications |
Mounting | Flush |
Gang | 1 |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
Angled QuickPort Wallplate 2-Port, Single Gang, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150F3W)
- DISCO Battery Terminal Cleaning Tool Cleans Top Post/Cables Conn (17654)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 25ft- Black (WL-SW-HD-125-25-BK)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- HUBBELL Hubbell Electrical 1C-GVX Vertical Ground Fault Interrupter Receptacle Flip Cover; Gray (665877)
- Leviton Lighting Controls