Shop All Wall Plates
Leviton
2-Port Angled Wallplate Unload, 1-Gang Use W/Snap-In Modules
Mfr # 41081-2TP
Zoro # G4056937
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Plastic
- Size 2.75 W x 4.50 H in
- Type Angled
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41081-2TP
- Zoro # G4056937
- UPC # 78477380123
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 6 in |
Length | 4.00 in |
Height | 1.00 in |
Details
Color | Light Almond |
Material | Plastic |
Type | Angled |
Application | Residential Applications |
Mounting | Flush |
Gang | 1 |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
Angled QuickPort Wallplate 2-Port, Single Gang, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 12 (HF321J)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC (OT15)
- RACO Strap, Emt, 2-Hole, 1/2", Steel (2092)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- MULBERRY Wallplates 3G SS BLANK (97153)
- Leviton Wall Plates