Shop All Wall Plates
Leviton
2-Port Angled Wallplate Unload, 1-Gang Use W/Snap-In Modules
Mfr # 41081-2IP
Zoro # G4054137
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size 2.75 W x 4.50 H in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41081-2IP
- Zoro # G4054137
- UPC # 78477380116
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Length | 4.00 in |
Height | 1.00 in |
Width | 6 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | Plastic |
Number of Ports | 2 |
Type | Angled |
Mounting Type | Flush |
Application | Residential Applications |
Thickness | 0.98 in |
Standard | CSA Certified/UL Listed;UL94V-O;cULus Listed;TIA-568-C;NEMA |
Description
Angled QuickPort Wallplate 2-Port, Single Gang, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK31V20)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (IG5262SA)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Wallplates P128 (86078)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- Leviton Wall Plates