Shop All Wall Plates
Leviton
2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel
Mfr # 84409-40
Zoro # G0593985
product price: $5.69
/ea
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Size Standard
- Material 302 Stainless Steel
- Type Decora Duplex
- Gang 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84409-40
- Zoro # G0593985
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Decora Duplex |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Tap, Grounded, 6-Outlet, White (56575)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- LEVITON Co/Alr3W Togswtch 15Awht (02653-02W)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- Leviton Wall Plates