Shop All Single Straight Blade Receptacles
Leviton
1.69 in H x 2.16 in W x Wallplate Mount
Mfr # RER20-RN
Zoro # G3901643
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Type Duplex Receptacle
- Voltage Rating 125 V
- Height 1.69 in
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-RN
- Zoro # G3901643
- UPC # 78477535578
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Type | Duplex Receptacle |
Voltage Rating | 125 V |
Color | Rich Navy |
Application | Commercial |
Ratings | 20A-125V |
Termination | Back & Side |
Device Type | Duplex Outlet |
Grounding | Self-Grounding Clip and Green Ground Screw |
Color Change Kit | RKR20 |
Torque Range | 14 "- 18 in.-lbs |
NEMA | 5-20R |
Amperage | 20 A |
Standards and Certifications | cULus |
Terminal Type | Back/Side Wired |
Standard | cULus listed |
Connection | Back and Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Rich Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22966684)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC110/120)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1705C)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- LEVITON Comm Sngl Recep Tp20A Wh (T5020-0WS)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, White (1374-1W)
- LEVITON Receptacle, 50 A Amps, 250VAC, 6-50R (5378-P00)
- FAITH Non-Tamper-Resistant Outlet, 15A 125V Decorator Receptacles, UL-Listed, White, 10PK (SSRE1-WH-10)
- Leviton Straight Blade Devices