Shop All Single Straight Blade Receptacles
Leviton
1.69 in H x 2.16 in W x Wallplate Mount
Mfr # RER20-PS
Zoro # G3900846
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Height 1.69 in
- Width 2.16 in
- Color Prairie Sage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-PS
- Zoro # G3900846
- UPC # 78477535554
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Color | Prairie Sage |
Type | Duplex Receptacle |
Application | Commercial |
Torque Range | 14 "- 18 in.-lbs |
Ratings | 20A-125V |
Amperage | 20 A |
Grounding | Self-Grounding Clip and Green Ground Screw |
NEMA | 5-20R |
Color Change Kit | RKR20 |
Termination | Back & Side |
Device Type | Duplex Outlet |
Standards and Certifications | cULus |
Standard | cULus listed |
Connection | Back and Side Wired |
Terminal Type | Back/Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Prairie Sage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- SUPERSTRUT Clamp Beam Gold/Glv Steel (ZU501-10)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118N12)
- LEVITON Receptacle (5320-ICP)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (MT830-I)
- LEVITON USB CHRARGR W/RECEPT LA (R08-T5632-0BT)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, White (688-W)
- LEVITON Wall Fixture 20A-125V T&Wr Comm Rcpt (TWR20-Y)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (HBL8362RSA)
- Leviton Single Straight Blade Receptacles