Shop All Single Straight Blade Receptacles
Leviton
1.69 in H x 2.16 in W x Wallplate Mount
Mfr # RER20-DT
Zoro # G3901187
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Voltage Rating 125 V
- Height 1.69 in
- Type Duplex Receptacle
- Width 2.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-DT
- Zoro # G3901187
- UPC # 78477535479
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.69 in |
Width | 2.16 in |
Length | 4.75 in |
Details
Mounting | Wallplate |
Voltage Rating | 125 V |
Type | Duplex Receptacle |
Color | Dapper Tan |
Application | Commercial |
Device Type | Duplex Outlet |
Amperage | 20 A |
Grounding | Self-Grounding Clip and Green Ground Screw |
Torque Range | 14 "- 18 in.-lbs |
NEMA | 5-20R |
Termination | Back & Side |
Standards and Certifications | cULus |
Color Change Kit | RKR20 |
Ratings | 20A-125V |
Connection | Back and Side Wired |
Standard | cULus listed |
Terminal Type | Back/Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Dapper Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5380-B)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DF3B1B)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324W)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT506ADC)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Electrical Receptacles Ig Hg Sgl Rcpt 20A-125V (8310-OIG)
- LEVITON Recept Grnd Surfce 30A (05376-P00)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (IG15DRW)
- Leviton Straight Blade Devices