Shop All Electrical Enclosures
Leviton
16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D
Mfr # 5WMNT-1C
Zoro # G3984873
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8-1/2 in
- Depth 2.09 in
- Material of Enclosure 16 ga Steel
- Color Black
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5WMNT-1C
- Zoro # G3984873
- UPC # 78477824962
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 8-1/2 in |
Depth | 2.09 in |
Length | 10.0000 in |
Width | 6.53 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | 16 ga Steel |
Color | Black |
Finish | Powder Coateded |
Type | Empty Mini |
Features | Grommet, Cable Management, Compact, Durable |
Series | SDX |
Application | Fiber Enclosure Applications |
Device Supported | Enclosure |
Description
Mini SDX Wall-Mount Enclosure, empty, no lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- HONEYWELL Toggle Switch ON-OFF-ON 4PDT 15A @ 277V Screw Terminals (4NT1-1)
- OMRON General Purpose Relay, 12V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC12)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 3 in D, NEMA 1, Screw On (ASE6X6X3)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12, 3R, 4, 4X, Non Hinged Clamp (A404NFSS)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 36 in W, 11 in D, NEMA 12; 13, Screw On (WC16C36)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554L2GYCL)
- Leviton Electrical Enclosures