Shop All Electrical Enclosures
Leviton
16 ga Steel Enclosure, 20-3/4 in H, 6.18 in D
Mfr # 5WLRG-12C
Zoro # G4082313
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20-3/4 in
- Depth 6.18 in
- Material of Enclosure 16 ga Steel
- Color Black
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5WLRG-12C
- Zoro # G4082313
- UPC # 78477824986
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 20-3/4 in |
Depth | 6.18 in |
Length | 21.5000 in |
Width | 16-1/2 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | 16 ga Steel |
Color | Black |
Finish | Powder Coateded |
Series | SDX |
Type | Empty Large |
Application | Fiber Enclosure Applications |
Description
Large SDX Wall-Mount Enclosure, empty with dual door, no lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161610C)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (AHE18X18X6)
- Leviton Electrical Enclosures