Shop All Electrical Enclosures
Leviton
16 ga Steel Enclosure, 14.375 in H, 2.16 in D
Mfr # 5WSML-2C
Zoro # G4083835
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.375 in
- Depth 2.16 in
- Material of Enclosure 16 ga Steel
- Color Black
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5WSML-2C
- Zoro # G4083835
- UPC # 78477824979
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 14.375 in |
Depth | 2.16 in |
Width | 14 in |
Length | 15.0000 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | 16 ga Steel |
Color | Black |
Finish | Powder Coateded |
Series | SDX |
Type | Empty Small |
Application | Fiber Enclosure Applications |
Description
Small SDX Wall-Mount Enclosure, empty with dual door, no lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20SNAP)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-IV)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- MCGUIRE Overload Relays, Relay, 2 Pole 12 Vdc (112-793)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 8 in D, NEMA 4X, Hinged (BN4121008CHQTSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD202010W)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHTLWW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- Leviton Electrical Enclosures