Shop All Duplex Straight Blade Receptacles
Leviton
15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White
Mfr # T5635-W
Zoro # G910109036
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5635-W
- Zoro # G910109036
- UPC # 78477979105
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Description
The T5635-00B 30-Watt 6 Amp Dual Type-C USB with Power Delivery PD is the most advanced USB In-Wall Charger on the market offering up to 30-Watt of charging power on a single port. Enjoy high-speed, efficient charging of laptops, tablets, smartphones and more. Smart Chip technology optimizes charging and prevents overcurrent for safer, reliable performance. The Dual Type-C with Power Delivery PD USB In-Wall Charger easily replaces a standard outlet for a convenient upgrade and is also compatible with non-PD devices as well as USB Type A devices adapter required.POWERFUL 30W charge on a single port. Up to 2x the charging power with PD-enabled devicesINNOVATIVE USB Type-C or USB-C provides faster charging and is emerging as the standard port on many phones, tablets and laptopsCONVENIENT No more searching for charging adapters! Upgrade so you can charge electronics leaving the outlets free for additional power needsTHE FUTURE OF CHARGING USB- Type C provides faster charging and is emerging as the standard port on many phones and tablets such as iPhone 12/11/XS/MAX/XR/X/8/7, iPads, Samsung Galaxy S10/S9/S8/S7/S6, Samsung Tabs, Google Pixel and MoreENHANCED SAFETY Built-in overcurrent protection helps protect electronics from receiving too much power, which can damage the devicePerfect for homeowners who are remodeling and updating their features to become smarter!
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm. www.p65warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- LEVITON Receptacle (CR15-GY)
- LEVITON Receptacle (16352-W)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0CR20-0WS)
- LEVITON Receptacle (5262-R)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- Leviton Straight Blade Devices