Shop All Surge Protectors
Leviton
15A Tr Surge Receptacle
Mfr # T5280-GY
Zoro # G4074622
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Polycarbonate
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5280-GY
- Zoro # G4074622
- UPC # 78477434307
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 4.21 H x 1.77 W x 1.56 D in |
Description
15 Amp, 125 Volt, Tamper Resistant, Decora Duplex Surge Suppressor Receptacle, Straight Blade, Commercial Grade, Self Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- REED ROUND IT STR.&RR. 2in 08220 (CSR2)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52M1X)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (JKS-45)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- EATON Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground (AGDN48030R)
- EATON Surge Protection Device, 2 Phase, 240V AC, 2 Poles, 2 Wires + Ground (AGDN24020R)
- SEL 9502 Contact Arc Suppressor 280VDC Surge Suppressor, SEL9502 (SEL-9502)
- Leviton Power System Protection