Shop All Surge Protectors
Leviton
15A Tr Alarm Surge Receptacle
Mfr # T7280-W
Zoro # G4045475
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Polycarbonate
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T7280-W
- Zoro # G4045475
- UPC # 78477434437
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 4.21 H x 1.77 W x 1.56 D in |
Description
15-Amp, 125-Volt, Tamper-Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Clear (HS2-050-100-CL)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- MERSEN Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, 75kA (STP240S07)
- CITEL Surge Protection Device, 3 Phase, 120/208V AC (MP200-120Y)
- EATON Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 60kA (AGPH12015)
- CITEL DIN Rail Pv Dc Protector, 600Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-600)
- Leviton Power System Protection