Shop All Surge Protectors
Leviton
15A Tr Alarm Surge Receptacle
Mfr # T7280-T
Zoro # G4068103
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Polycarbonate
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T7280-T
- Zoro # G4068103
- UPC # 78477488836
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 4.21 in H x 1.77 in W x 1.56 in D in |
Description
15-Amp, 125-Volt, Tamper-Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11595608)
- GROTE Welding Cable, Blk, 2/0 ga., 100 ft. Spool (82-5731)
- NVENT CADDY Cable Bracket, Spring Steel (FXC20)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-275)
- CITEL AC DIN Rail Protector, 3 Phase, 400/230V (DS42S-230/G)
- EATON Surge Protection Device, 3 Phase, 240V AC Delta, 2 Poles, 3 Wires (SP1-240D)
- Leviton Surge Protectors