Shop All Surge Protectors
Leviton
15A Tr Alarm Surge Receptacle
Mfr # T7280-E
Zoro # G4065276
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Short Circuit Current Rating 5kA
- Enclosure Material Polycarbonate
- Length 5.00 in
- Depth 2.38 in
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T7280-E
- Zoro # G4065276
- UPC # 78477492819
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 4.21 in H x 1.77 in W x 1.56 in D in |
Details
Item | Surge Receptacle |
Short Circuit Current Rating | 5kA |
Enclosure Material | Polycarbonate |
Mounting | Surface |
Type | Type 3 2-Pole 3-Wire Self-Grounding Tamper Resistant |
Application | Used to protect sensitive electronic equipment in commercial, industrial and residential locati |
Color | Black |
Amperage Rating | 15 A |
Outlet | Duplex |
Type Of Indicators | Light/Audible Alarm |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);UL Listed (498);UL Listed (1449);CSA Certified (C22.2);NOM Certified (057) |
Operating Temperature | -40 to 60 °C |
Voltage Rating | 125 V |
Connection | Back/Side Wired |
Description
15-Amp, 125-Volt, Tamper-Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO 25ft. Indoor & Outdoor Extension Cord (RP02307)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903LXO30V02)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH580)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- ABACUSABACO 30 Amp Pigtail RV Surge Protector - Up to 5000 Joules Black 3 lbs (AB3646194)
- TRIPP LITE TRIPP LITE serial DB9-232 Protector DB9 (DB9)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground (CHSPT2SURGE)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 100kA (STV100K10N)
- Leviton Power System Protection