Shop All Single Straight Blade Receptacles
Leviton
15A Single Receptacle 2P 2W 125V L1-15R Bk
Mfr # 7535
Zoro # G3832456
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color Black
- Height 4.12 in
- Cover Material Nylon
- Dielectric Voltage Withstands 2000V per UL498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 7535
- Zoro # G3832456
- UPC # 78477835692
- Country of Origin Unknown
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Length | 13.3750 in |
Description
15 Amp, 125 Volt, NEMA L1-15R, 2-Pole, 2-Wire, Single Receptacle, Non-Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMF90-50)
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- LVGP Transformer 9KVA 480 to 240 Delta (G009K4QJ5A03)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- LEVITON Receptacle, Single, 20A, 5-20R, 125V, Brown (5801)
- LEVITON Electrical Receptacles 615R Singl Ind Grd Recep Iv (5661-I)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5261)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- LEVITON Switch Wht Toggle 3-Way (A1223-02W)
- Leviton Straight Blade Devices