Shop All Single Straight Blade Receptacles
Leviton
15A Single Receptacle 125Vac 5-15R Iv
Mfr # T5015-I
Zoro # G3833716
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5015-I
- Zoro # G3833716
- UPC # 78477391952
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Size | 46 H x 1.31 W x 16 D in |
Wire Size | 14-10 AWG |
Length | 12.0000 in |
Description
15-Amp 125-Volt NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROLINE Server Cabinet, 2000x600x1000mm, (PSC20610B)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Black (CT-08-40-500-BK)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 1 Pole, 277V AC (BQD120)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 25ft (30-VG-0750C-G2)
- LEVITON Receptacle, 50 A Amps, 250VAC, 6-50R (5378-P00)
- LEVITON Co-Alr Receptcle15A Wht (12650-00W)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Single, 15A 250V, 2-Pole 3-Wire Grounding, 6-15R, White (RR155W)
- Leviton Straight Blade Devices